Maxim Lighting International

Essentials 10-1/2 in. 1-Light Wall Sconce in White

Part #M20585WTWT  |  Manufacturer Part #20585WTWT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Essentials

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Depth: 5-1/2 in

Energy Star Compliant: No

Glass Type: White

Height: 5-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lumens: 1150

Material: Iron

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 10-1/2 in