100W 1-Light Wall Sconce in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Essentials 100W 1-Light Wall Sconce in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Essentials 100W 1-Light Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #M8011WSOI
  • Item #2859030
  • Manufacturer Part #8011WSOI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essentials
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Energy Star Compliant:
No
Glass Type:
Wilshire
Height:
9-1/2 in
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lumens:
1150
Material:
Aluminum, Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
6 in