Maxim Lighting International Essentials 100W 1-Light Wall Sconce in White

M20585MRWT

Manufacturer Part #: 20585MRWT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Essentials
Depth
5-1/2 in
Height
5-1/2 in
Lighting Direction
Up Lighting
Lumens
1150
Number Of Lights
1
UL Listed
No
Watts
100
Width
10-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday