Maxim Lighting International

Essentials 11 in. 100W 1-Light Mini Pendant in Oil Rubbed Bronze

Part #M91076MROI  |  Manufacturer Part #91076MROI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Diameter: 16 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Marble

Height: 11 in

Light Bulb Base Type: Medium E-26

Lighting Style: Classic

Lumens: 1150

Material: Iron

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100