24 in. 100 W 3-Light Medium Pendant in Satin Nickel
Essentials 24 in. 100 W 3-Light Medium Pendant in Satin Nickel
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 15 in
- Energy Star Compliant:
- No
- Glass Type:
- Marble
- Height:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 3450
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W