Maxim Lighting International

Essentials 60W 1-Light Medium E-26 Incandescent Ceiling Light with Frosted Glass in Oil Rubbed Bronze

Part #M5884FTOI  |  Manufacturer Part #5884FTOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Glass, Steel
  • Safety Rated for Damp Locations

Green

Documents

Specifications

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Height: 4-1/2 in

Installation Type: [Ceiling Mount, Flush Mount]

Light Bulb Base Type: Medium E-26

Lumens: 672

Material: [Glass, Steel]

Number Of Hours: 2500

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 7-1/2 in