60W 3-Light Bath Light in Oil Rubbed Bronze
Essentials 60W 3-Light Bath Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2500
- Depth:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 3450
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 24 in