10 in. 3-Light Pendant in Plated Silver
Glimmer 10 in. 3-Light Pendant in Plated Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Glimmer
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Plated Silver
- Color Temperature:
- 2900
- Diameter:
- 11 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Beveled Crystal
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2400
- Material:
- Steel, Crystal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W