Maxim Lighting International

Glimmer 6 in. 40W 10-Light Pendant in Plated Silver

Part #M39896BCPS  |  Manufacturer Part #39896BCPS

Color/Finish:
Plated Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Xenon

Collection: Glimmer

Color Finish: Plated Silver

Color Finish Category: Silver Tones

Diameter: 21-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Bent Cl

Height: 6 in

Light Bulb Base Type: G9 Double Loop

Lighting Style: Modern

Number Of Lights: 10

UL Listed: Yes

Volts: 120V

Watts: 40