0 items

Maxim Lighting International Hi-Bay 100W 1-Light Pendant in Satin Nickel

M25002CLSN

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hi-Bay
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Halophane
Height
18 in
Length
9 in
Light Bulb Base Type
Medium E-26
Lumens
1150
Material
Glass, Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday