Maxim Lighting International

Indoor Ceiling Fan in Satin Nickel

Part #M44966049  |  Manufacturer Part #44966049

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

CEC Compliant: For Sale in CA

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Indoor Outdoor: Indoor

UL Listed: No