0 items

Maxim Lighting International CounterMax LED Under-Cabinet Light

M89988

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Clear
Height
1-1/4 in
Length
42 in
Lumens
1960
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
28
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday