Maxim Lighting International

Lightray 100W 2-Light Outdoor Wall Sconce in Brushed Aluminum

Part #M6112AL  |  Manufacturer Part #6112AL

Color/Finish:
Brushed Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Lightray

Color Finish: Brushed Aluminum

Depth: 6-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Installation Type: Wall Mount

Light Bulb Shape Code: R20

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 4-1/4 in