Maxim Lighting International

Logan 60W 1-Light Mini Pendant in Oil Rubbed Bronze

Part #M92040FTOI  |  Manufacturer Part #92040FTOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Logan

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 7-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Mini

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60