60W 1-Light Wall Sconce in Satin Nickel
Logan 60W 1-Light Wall Sconce in Satin Nickel
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Logan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 8-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in