60W 9-Light Medium E-26 Incandescent Chandelier in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Logan 60W 9-Light Medium E-26 Incandescent Chandelier in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Logan 60W 9-Light Medium E-26 Incandescent Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #M10046FTOI
  • Item #4823609
  • Manufacturer Part #10046FTOI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Logan
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
30-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
9
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
28-1/2 in