100W 3-Light Invert Bowl Pendant in Oil Rubbed Bronze
Malaga 100W 3-Light Invert Bowl Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Malaga
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Diameter:
- 16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Wilshire
- Height:
- 24-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 3450
- Material:
- Iron, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W