24-1/2 in. 100W 3-Light Invert Bowl Pendant in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Malaga 24-1/2 in. 100W 3-Light Invert Bowl Pendant in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Malaga 24-1/2 in. 100W 3-Light Invert Bowl Pendant in Satin Nickel

  • Fast #
  • Part #M2682FTSN
  • Item #4823892
  • Manufacturer Part #2682FTSN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Malaga
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Diameter:
16 in
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
24-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Lumens:
3450
Material:
Iron
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W