Maxim Lighting International

Malaga 4 x 16 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Wilshire Glass in Oil Rubbed Bronze

Part #M2681WSOI  |  Manufacturer Part #2681WSOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Malaga

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Wilshire

Height: 4 in

Light Bulb Base Type: Medium E-26

Material: Iron

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 16 in