Maxim Lighting International

Montgomery 15 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Nickel with Clear Glass Shade

Part #M24301CLBSPN  |  Manufacturer Part #24301CLBSPN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Montgomery

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Clear

Height: 15 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Lumens: 2400

Material: Fabric

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 16-1/2 in