1 ft. 24 V LED Contemporary Light Coat Tape
Odessa 1 ft. 24 V LED Contemporary Light Coat Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Odessa
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 12-1/2 in
- Glass Type:
- Latte
- Height:
- 21-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Traditional, Early American
- Lumens:
- 1355
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Watts:
- 18 W
- Width:
- 9 in