Maxim Lighting International

Paradigm 40W 6-Light G9 Base Xenon Wall Sconce in Polished Chrome

Part #M39818BCPC  |  Manufacturer Part #39818BCPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Yes
  • Primary Materials: Glass
  • Safety Rated for Dry Locations

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Paradigm

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Bent Cl

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Shape Code: G9

Lighting Direction: Ambient Lighting

Lighting Style: Crystal

Material: Glass

Number Of Lights: 6

UL Listed: No

Watts: 40

Width: 23-1/2 in