Maxim Lighting International

Profile 12W 1-Light LED Ceiling Light Fixture with Glass in White

Part #M87582WTWT  |  Manufacturer Part #87582WTWT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

Collection: Profile

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: No

Glass Type: White

Height: 2-1/2 in

Installation Type: Flush Mount

Length: 11 in

Lumens: 1000

Number Of Lights: 1

UL Listed: Yes

Volts: 100/277V

Watts: 12

Width: 11 in