60W 4-Light Candelabra E-12 Incandescent Chandelier in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Provident 60W 4-Light Candelabra E-12 Incandescent Chandelier in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Provident 60W 4-Light Candelabra E-12 Incandescent Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #M10031OI
  • Item #7530617
  • Manufacturer Part #10031OI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Primary Materials: Steel
  • Safety Rated for Dry Locations
  • Bulb Included: No
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Provident
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
19 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
2400
Material:
Steel
Number of Lights:
4
Temperature Range:
-20 to 40 Deg C (-4 to 104 Deg F)
UL Listed:
Suitable for Dry Locations
Watts:
60 W
Weight:
7.25 lb
Width:
16 in