Maxim Lighting International

Rocco 60W 1-Light Medium E-26 Incandescent Pendant in Polished Chrome

Part #M90020SWPC  |  Manufacturer Part #90020SWPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Rocco

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin White

Height: 8 in

Installation Type: Ceiling Mount

Length: 4-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

Product Type: Pendant

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 1.96

Width: 4-3/4 in