Maxim Lighting International

Signature 14 in. 3-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Marble Glass Shade

Part #M5844MROI  |  Manufacturer Part #5844MROI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Signature

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Marble

Height: 14 in

Light Bulb Base Type: Medium E-26

Lumens: 3450

Material: Iron

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 17 in