Maxim Lighting International Soho 4-Light LT Wall in Oil Rubbed Bronze

M11059SVOI

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soho
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Energy Star Compliant
No
Glass Type
Soft Vanilla
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lumens
4600
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday