Maxim Lighting International

South Park 19 x 9-1/2 in. 40W 3-Light Outdoor Wall Lantern in Black

Part #M4191CLBK  |  Manufacturer Part #4191CLBK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: South Park

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 19 in

Light Bulb Base Type: Candelabra E-12

Lumens: 1152

Material: Brass

Number Of Hours: 1500

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 9-1/2 in