Maxim Lighting International

Spec Vanity 16W 1-Light Integrated LED Vanity Fixture in Satin Nickel

Part #M52002SN  |  Manufacturer Part #52002SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Acrylic
  • Safety Rated for Wet Locations

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Application: Indoor

Bulb Type: Integrated LED

Cable or Wire Type: Romex

Collection: Spec Vanity

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Control Type: Slide

Depth: 2-1/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $5.28

Green: Energy Star, Yes

Green Seal Certified: No

Height: 1-3/4 in

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Lumens: 1120

Lumens per Watt LPW : 1120

Magnetic: No

Material: Acrylic, Aluminum

Number Of Lights: 1

Number Of Pieces: 1 Piece

Origin: Global

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: No

Volts: 120/277V

Watts: 16

Weight: 0.9

Width: 24 in

Wire Gauge: 12 ga