Maxim Lighting International StarStrand 4 in. 0.21W 2771K 6-Light LED Tape Light

M53470

Manufacturer Part #: 53470

Length

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

Beam Spread
120°
Bulb Type
LED
Collection
StarStrand
Color Temperature
2771
Height
11/100 in
Length
4 in
Lumens
80
Number Of Hours
40000
Number Of Lights
6
UL Listed
Yes
Volts
24V
Watts
0.21
Width
49/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday