Black 2-3/10 in. 6-Pin Adjustable Connector
StarStrand Black 2-3/10 in. 6-Pin Adjustable Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Documents
Specifications
- Collection:
- StarStrand
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Length:
- 2-3/10 in
- UL Listed:
- No
- Width:
- 1-9/50 in