100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Rust Patina
Westlake 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Rust Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Westlake
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust Patina
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1150
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in