Maxim Lighting International

Westlake 60 W 3-Light Candelabra E-12 Base Post Lantern in Rust Patina

Part #M1007RP  |  Manufacturer Part #1007RP

Color/Finish:
Rust Patina

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Westlake

Color Finish: Rust Patina

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Height: 28 in

Light Bulb Base Type: Candelabra E-12

Lumens: 2016

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 13 in