15 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Rust Patina

You last purchased this on
 
Maxim Lighting®

Westlake EE 15 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Rust Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Westlake EE 15 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Rust Patina

  • Fast #
  • Part #M85102RP
  • Item #3254748
  • Manufacturer Part #85102RP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Patina Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Electronic
Collection:
Westlake EE
Color Finish Category:
Browns
Color Finish Name:
Rust Patina
Color Temperature:
2700
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Frosted
Green Product:
Yes, Energy Star
Height:
15 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lumens:
900
Material:
Die Cast Aluminum
Number Of Hours:
10000 h
Number of Lights:
1
UL Listed:
Yes
Watts:
13 W
Width:
8 in