10 x 10 in. 100W 1-Light Outdoor Wall Lantern in Empire Bronze
Wharf 10 x 10 in. 100W 1-Light Outdoor Wall Lantern in Empire Bronze
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Wharf
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Empire Bronze
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Incandescent
- Lumens:
- 1150
- Material:
- Aluminum
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in