12W 1-Light Medium E-26 LED Outdoor Pendant in Black Oxide
Oakville 12W 1-Light Medium E-26 LED Outdoor Pendant in Black Oxide
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Aluminum
- Safety Rated for Damp Locations
- Bulb Included: Yes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Oakville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Slide
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Green Seal Certified:
- No
- Height:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1000
- Magnetic:
- No
- Material:
- Die Cast Aluminum, Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 13.2 lb
- Width:
- 12 in
- Wire Gauge (AWG):
- 12 ga