16W 1-Light Vanity Fixture in Black

You last purchased this on
 
Maxim Lighting®

Spec 16W 1-Light Vanity Fixture in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Spec 16W 1-Light Vanity Fixture in Black

  • Fast #
  • Part #M52002BK
  • Item #9284627
  • Manufacturer Part #52002BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting
  • This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Spec
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
2-1/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1520
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120/277V
Wall Sconce Type:
Vanity
Watts:
16 W
Weight:
2.04 lb
Width:
24 in