21 in. 60W 3-Light Medium Incandescent Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Stefan 21 in. 60W 3-Light Medium Incandescent Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Stefan 21 in. 60W 3-Light Medium Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #M10064FTSN
  • Item #4823734
  • Manufacturer Part #10064FTSN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Stefan
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
22 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Metal
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
21 in