Malaga 60 W 4-Light Medium Flush Mount Ceiling Fixturein Oil Rubbed Bronze

Part #M11060MROI  |  Item #2858849  |  Manufacturer Part #11060MROI

$ 78.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Malaga

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Marble

Height: 6 in

Light Bulb Base Type: Medium E-26

Lumens: 2688

Material: Iron

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 20 in