14-1/2 in. 100W 2-Light Pendant in Umber Bronze

You last purchased this on
 
Maxim Lighting®

Meridian 14-1/2 in. 100W 2-Light Pendant in Umber Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Meridian 14-1/2 in. 100W 2-Light Pendant in Umber Bronze

  • Fast #
  • Part #M21347DWUB
  • Item #4102315
  • Manufacturer Part #21347DWUB
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Umber Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Meridian
Color Finish Category:
Bronze Tones
Color Finish Name:
Umber Bronze
Color Temperature:
2700
Diameter:
24-1/2 in
Energy Star Compliant:
No
Glass Type:
Dusty White
Height:
14-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Lumens:
2300
Material:
Metal
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W