16-1/2 in. 1-Light Flushmount in Umber Bronze with Dusty White Glass Shade
Meridian 16-1/2 in. 1-Light Flushmount in Umber Bronze with Dusty White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Meridian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Umber Bronze
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Glass Type:
- Dusty White
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 1150
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/2 in