Mod 8W 1-Light Integrated LED Wall Sconce in Satin Nickel

Part #M30261CLFTSN  |  Item #7560179  |  Manufacturer Part #30261CLFTSN

$ 84.05 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations

Specifications

ADA Compliant: No

Bulb Type: Integrated LED

Cable or Wire Type: Romex

Collection: Mod

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Control Type: Slide

Depth: 7-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $2.64

Glass Type: Clear/Frosted

Green Seal Certified: No

Height: 6-3/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 750

Lumens per Watt LPW : 93.75

Magnetic: No

Material: [Glass, Steel]

Number Of Lights: 1

Number Of Pieces: 1 Piece

Sconce Type: Vanity

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 8

Weight: 1.86

Width: 5 in

Wire Gauge: 12 ga