Maxim

Oakville 17-1/2 in 18W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black Oxide

Part #M85785WGBO  |  Item #4823787  |  Manufacturer Part #85785WGBO

Call for Pricing EACH

Color/Finish:
Black Oxide

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Collection: Oakville

Color Finish: Black Oxide

Color Finish Category: Blacks

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water

Height: 17-1/2 in

Installation Type: Wall Mount

Length: 12 in

Light Bulb Base Type: GU24

Lumens: 1355

Material: Die Cast Aluminum

Number Of Hours: 10000

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 18

Width: 10 in