9-1/2 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black Oxide

You last purchased this on
 
Maxim Lighting®

Oakville 9-1/2 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black Oxide

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Oakville 9-1/2 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black Oxide

  • Fast #
  • Part #M85782WGBO
  • Item #4823620
  • Manufacturer Part #85782WGBO
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Oxide Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oakville
Color Finish Category:
Blacks
Color Finish Name:
Black Oxide
Color Temperature:
2700
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water
Height:
9-1/2 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lumens:
900
Material:
Die Cast Aluminum
Number Of Hours:
10000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
6-1/4 in