52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze
Basic-Max 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Basic-Max
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Pull Chain
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 5
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 59 W