4W 1-Light 3000 Kelvin LED Step Light in Black
Path 4W 1-Light 3000 Kelvin LED Step Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
- Bulb Included: Integrated LED
Specifications
- Collection:
- Path
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 1-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 280
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 5 in