Rocco 60W 3-Light Bath Light in Polished Chrome

Part #M20028SWPC  |  Item #4572603  |  Manufacturer Part #20028SWPC

$ 138.07 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Rocco

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: [Glass, Steel]

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: No

Volts: 120V

Watts: 60

Width: 22 in