60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Sentinel 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sentinel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in