Side Door 8-1/2 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Empire Bronze

Part #M86924EB  |  Item #4513466  |  Manufacturer Part #86924EB

$ 40.02 EACH

Color/Finish:
Empire Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Green

Documents

Specifications

ADA Compliant: No

Ballast Type: Electronic

Bulb Type: Fluorescent

Collection: Side Door

Color Finish: Empire Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Height: 8-1/2 in

Lumens: 900

Material: [Die Cast Aluminum, Glass]

Number Of Hours: 10000

Number Of Lights: 1

UL Listed: No

Watts: 13

Width: 5-1/2 in