40 W 3-Bulb Medium Strip Light in Polished Chrome

You last purchased this on
 
Maxim Lighting®

Silo 40 W 3-Bulb Medium Strip Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Silo 40 W 3-Bulb Medium Strip Light in Polished Chrome

  • Fast #
  • Part #M23073CLFTPC
  • Item #4239519
  • Manufacturer Part #23073CLFTPC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Requires Certification

Specifications

Collection:
Silo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Energy Star Compliant:
No
Glass Type:
Clear, Frosted
Height:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
HID
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Lumens:
3900
Material:
Metal
Number of Lights:
3
UL Listed:
Yes
Watts:
40 W
Width:
21 in